Beli Altimeter Barometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senseca Barometer/Altimeter
    Mulai

    Rp6.699.900

    Senseca Barometer/Altimeter
    Deskripsi:
    High-resolution, high-precision measurement specifications Backlit 3-level display with button-operated upside-down display Convenient altitude adjustment and altitude correction functions HOLD/Min/Max/Trend display Auto power-off function Functional case design, waterproof housing, and long battery life
    atribut:
    • Correction Function: Zero Point, Slope
    • Current Consumption (mA): Approx. 0.4, Approx. 2.4 when using backlight (at low measurement interval)
    • Display: 3-row LCD display, battery level indicator, backlight function, upside-down display by pressing a button
    • Material: [Housing] Impact-resistant ABS, polyester (front panel)
    • Maximum Load (hPa): ±4000 Absolute Pressure
    • Maximum Value: ±0.25% FSS, equivalent to ±2hPa
    • Measurement Period High Speed (times/s): Approx. 2.5
    • Measurement Period Low Speed: Approx. 1time/4s
    • Measurement Range Altitude (m): -500.0 to +9000.0
    • Measurement Range Atmospheric Pressure (hPa): 300.0 to 1100.0
    • Measurement Temperature Range (°C): -20.0 to +50.0
    • Power Supply: 2 x AA Alkaline Batteries (Included)
    • Protection Class: IP67 (For accurate measurements, the upper air intake must be kept dry)
    • Resolution Altitude (m): 0.1
    • Resolution Atmospheric Pressure (hPa): 0.1
    • Resolution Temperature (°C): 0.1
    • Typical Altitude (m): ±1 relative pressure (for short periods at 25°C and constant atmospheric pressure)
    • Typical Atmospheric Pressure (hPa): ±1 (at 0 to 30°C)
    • Typical Temperature (°C): ±0.5 (at 25)
  2. Garmin GPS Genggam
    Mulai

    Rp3.799.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  3. Garmin GPSMAP 65s
    Mulai

    Rp7.899.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
Daftar Harga Altimeter Barometer Terbaru April 2026
Senseca Barometer/AltimeterRp6.699.900
Garmin GPS GenggamRp3.799.900
Garmin GPSMAP 65sRp7.899.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)